FLEXOVIT 66252920407 MERCH PRO CUTTING DISC A60S 115X1.0X22.23MM
Cutting and Grinding Disc
See technical informationReferences
Flexovit:66252920407
Rubix:45016422
EAN:8711479388606


Technical specifications
| Diameter | 115 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
Product details : FLEXOVIT 66252920407 MERCH PRO CUTTING DISC A60S 115X1.0X22.23MM
Flexovit A 60 S-BF41 Pro Inox Long Life Flat Metal Cutting Wheel
Strengths
- Ultra long life.
- Thin accurate cutting.
- Comfortable and easy to use.
- Straight and fast cutting.
- Free from iron, sulphur and chlorine.
Applications
steel/inox
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | steel/inox |
| Shape | round |
| Grain | 60 |
| Max speed | 80 m/s |
| Series | merchandising pro |
Show UNSPSC/ECL@SS
£ 1.20 excl. VAT
/ Each
£ 1.44 incl. VAT
- In stock: Next day delivery