Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
NORTON 66252920349 XTREME CUTTING DISC 230x2.5x22.2MM T41 PACK 25
NORTON 66252920349 XTREME CUTTING DISC 230x2.5x22.2MM T41 PACK 25
Cutting Disc
References
norton:
66252920349
rubix:
227A8734
ean:
3157623003950
Technical specifications
Diameter
230
mm
Thickness
2.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 66252920349 XTREME CUTTING DISC 230x2.5x22.2MM T41 PACK 25
Disc Cut-Off for angle grinder - INOX - Norton X-Treme - 230x2.5x22.23mm
Strengths
•For a precise, straight and fast cut on rail,tram and subway track
Low vibration, consistent performance throughout wheel life
Hard, medium and soft wheels available
High quality cut to help generates perfect weld
Technical specifications
Attributes
Diameter
230
mm
Thickness
2.5
mm
Reaming diameter
22.23
mm
Application
Heavy Industrial Use;Cutting;Grinding
Shape
Round
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
150.14
excl. VAT
/
Each
£
180.17
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
3M A60357 SCOTCH-BRITE ROLOC LIGHT GRINDING BLEND DISC GB-DR 76MM SD
Sectioning disc Flexovit 66252833017
ROEBUCK 866834 DTM MATERIAL CUTTING DISC 230 X 2.5 X 22.23 MM TYPE 42
ROEBUCK 125 X 1 X 22.23MM CUTTING DISC FOR STAINLESS STEEL A60TBF SING
DREMEL SC406 EZ SPEEDCLIC STARTER SET 2615S406JC
FLEXOVIT 66252831176 DPC GEN PURP CUTTING DISC 125X3.4X22.23MM PACK 25
NORTON 66253371347 QUANTUM 3 INOX CUTTING DISC 115X1X22.23MM PK25
NORTON 66253060411 TOROS LABLINE 250X1.6X32 4XGP70HP26
Sectioning disc Flexovit 66252832599
3M 88732 CUBITRON 3 CUT-OFF WHEEL 36+ T41 230 X2 X22.23MM
FLEXOVIT 66252831174 LONG LIFE CUTTING DISC 125X2.5X22.23MM PACK 25
NORTON 66252837278 STARLINE CUTTING DISC 230x3.0x22.23MM T42 PACK 25
NORTON 66253371350 QUANTUM 3 INOX CUTTING DISC 125X1X22.23MM PACK 25
BDX CUTTING DISC DPC 115X2.5X22.2 METAL
NORTON 69936691397 FLAT CUTTING OFF WHEEL NRCO-180X1.6X32-57A60PB25