Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ARMEG ALS10.0X160 A-LINE 10.0 X 160 SDS PLUS DRILL (L)160 MM X (DIA)10
ARMEG ALS10.0X160 A-LINE 10.0 X 160 SDS PLUS DRILL (L)160 MM X (DIA)10
A-Line
References
armeg:
ALS10.0X160
rubix:
234A9396
Technical specifications
Total length
160
mm
Drilling diameter
10
mm
Length of cut
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG ALS10.0X160 A-LINE 10.0 X 160 SDS PLUS DRILL (L)160 MM X (DIA)10
a-line 10.0 X 160 SDS Plus Drill (L)160 mm x (Dia)10.0 mm
Technical specifications
Attributes
Total length
160
mm
Drilling diameter
10
mm
Length of cut
100
mm
Body material
Steel
Type of tail
SDS PLUS
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.32
excl. VAT
/
Each
£
2.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DT9554-QZ SDS-PLUS MASONRY DRILL BIT 12 X 260MM
BOSCH 2608831013 SDS-PLUS-3 DRILL 6.5 x 150 x 210
MILWAUKEE 4932307071 SDS+ DRILL BIT 8X160 P1M
ROEBUCK 866770 SDSPLUS TRIAX CONCRETE DRILL BITS 8 X 260 MM PK12
ARMEG ALS08.0X160 8 X 16 ALINE SDS PLUS HAMMER DRILL BIT (L)160 MM X (
ROEBUCK 652540 DRILL-BIT SDS MAX 28 X 400 MM
ARMEG S05.5X110 5.5 X 110 PREMIUM SDS PLUS DRILL (L)110 MM X (DIA)5.5
ARMEG S06.0X160 6.0 X 160 PREMIUM SDS PLUS DRILL (L)160 MM X (DIA)6.0
DEWALT DT9518-QZ SDS-PLUS MASONRY DRILL BIT 6 X 460MM
ROEBUCK 853493 CONCRETE SDS PLUS TRIAX DRILL 18 X 310 MM
DEWALT DT9601-QZ SDS-PLUS MASONRY DRILL BIT 20 X 1000MM
BOSCH 2608597667 DRILL BIT 12 X 90 X 150MM
ROEBUCK 866764 TRIAX SDS-PLUS CONCRETE DRILL BIT 20 X 610 MM
DEWALT DT9580-QZ SDS-PLUS MASONRY DRILL BIT 16 X 260MM
DEWALT DT9420-QZ SDS-MAX MASONRY DRILL BIT 22 X 540MM