CYL-3 concrete drills
Total length | 150 mm |
---|---|
Drilling diameter | 12 mm |
Length of cut | 90 mm |
Logistic Weight | 82 g |
---|---|
Packaged dimensions (D x W x H) | 215x41x7 mm |
Package weight | 80 g |
Total length | 150 mm |
Drilling diameter | 12 mm |
Length of cut | 90 mm |
Tail diameter | 10 mm |
Usually arrives within 14 working days