DEWALT DT9580-QZ SDS-PLUS MASONRY DRILL BIT 16 X 260MM


Drill Bit

References
dewalt:DT9580-QZ
rubix:2006526
ean:5035048055557
brand logo
brand logo
Technical specifications
Total length260 mm
Length of cut200 mm
Body materialCarbide
See all Specifications

Product details : DEWALT DT9580-QZ SDS-PLUS MASONRY DRILL BIT 16 X 260MM


Strengths

•It is amongst the best in terms of its speed, life and endurance
Long life and greater durability
Optimised flute design allows efficient debris removal
Hardened body for extra strength and reduced breakage
New tip design ensures better bit penetration, longer life, faster drilling and greater durability

Applications

Suitable for Fast Drilling of Plug, Anchor or Clearance Holes in Masonry, Stone, Concrete and Brick/Block Work

Technical specifications


Attributes
Total length260 mm
Length of cut200 mm
Body materialCarbide
Type of tailStraight
Show UNSPSC/ECL@SS
£ 8.22 excl. VAT
/ Each
£ 9.86 incl. VAT
  • Usually arrives within 14 working days