Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
MILWAUKEE 4932307071 SDS+ DRILL BIT 8X160 P1M
MILWAUKEE 4932307071 SDS+ DRILL BIT 8X160 P1M
Concrete Drill Milwaukee
References
milwaukee:
4932307071
rubix:
395A6383
ean:
4002395308873
Product details
Technical specifications
Product details : MILWAUKEE 4932307071 SDS+ DRILL BIT 8X160 P1M
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.45
excl. VAT
/
Each
£
4.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DT9546-QZ SDS-PLUS MASONRY DRILL BIT 10 X 600MM
ARMEG S12.0X450 12.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)12
DEWALT DT9610-QZ SDS-PLUS MASONRY DRILL BIT 24 X 450MM
ROEBUCK 866771 SDSPLUS TRIAX CONCRETE DRILL BITS 10 X 160 MM PK12
ARMEG D115B4BSP1/2 SDS CHUCK EXT 115MM
DEWALT DT9600-QZ SDS-PLUS MASONRY DRILL BIT 20 X 600MM
ROEBUCK 853479 CONCRETE SDS PLUS TRIAX DRILL 6 X 110 MM
DEWALT DT9614-QZ SDS-PLUS MASONRY DRILL BIT 25 X 1000MM
DEWALT DT9517-QZ SDS-PLUS MASONRY DRILL BIT 6 X 260MM
DEWALT DT9582-QZ SDS-PLUS MASONRY DRILL BIT 16 X 450MM
DEWALT DT9558-QZ SDS-PLUS MASONRY DRILL BIT 12 X 600MM
DEWALT DT9412-QZ SDS-MAX MASONRY DRILL BIT 18 X 540MM
DEWALT DT9585-QZ SDS-PLUS MASONRY DRILL BIT 16 X 1000MM
ROEBUCK 652539 DRILL-BIT SDS MAX 26 X 400 MM
DEWALT DT9581-QZ SDS-PLUS MASONRY DRILL BIT 16 X 300MM