ANSELL 48-126 EDGE 4121A PU PALM COATED GLOVES BLK SIZE 10


Edge 48126

References
ansell:48-126-10
rubix:80450547
manufacturer :48126100
ean:10076490455795
brand logo
brand logo
brand logo
Technical specifications
Size10
CoatingPolyurethane
Abrasion resistance level4
See all Specifications

Product details : ANSELL 48-126 EDGE 4121A PU PALM COATED GLOVES BLK SIZE 10


  • Made with a black 15 gauge highly comfortable and dexterous polyester liner (depending on the application requirement)
  • EDGE 48-126 industrial work glove combines a seamless knitted liner with elasticized knit wrist dipped into black polyurethane coating.
  • This combination provides good flexibility and finger dexterity compared to cotton canvas or thick cotton gloves.
  • EDGE 48-126 is the efficient choice for an inexpensive light duty glove solution with quality features.
Cost effective solution for light duty applications requiring a good level of abrasion resistance &grip, as well as high tactility in dry to slightly oily environments.

Strengths

  • Black glove shows dirt less, gloves are discarded less quickly
  • Seamless structure; ensures comfort and encourages safety and glove usage

Applications

Assembly of small pieces|General handling|Packaging|Quality inspection
brand logo

Technical specifications


Attributes
Size10
CoatingPolyurethane
Abrasion resistance level4
Main materialPolyester
ESDNo
Usage environmentDry
Packaging12 Pairs;12 Bags
Cuff styleKnitwrist
MaterialPolyurethane (Coating);Polyester (Liner)
Show UNSPSC/ECL@SS
£ 1.17 excl. VAT
/ Each
£ 1.40 incl. VAT
  • In stock: Next day delivery