Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 312 TEXTILE GLOVE 10 XL
TEGERA 312 TEXTILE GLOVE 10 XL
Textile glove TEGERA 312
References
tegera:
312-10
rubix:
386A0775
ean:
7392626035645
Technical specifications
Size
10
Coating
without
Abrasion resistance level
1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 312 TEXTILE GLOVE 10 XL
TEGERA® 312, Textile glove, nylon, 13 gg, Cat. II, for assembly work
Technical specifications
Attributes
Size
10
Coating
without
Abrasion resistance level
1
Main material
nylon
Colour
white
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.52
excl. VAT
/
Each
£
1.82
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
ANSELL 76-100 EDGE 002XA LTWT AMBIDXS GLOVES NTRL SIZE 9
TEGERA 777 SYNTHETIC GLOVE 8 M
ANSELL 48-125 EDGE 4121A PU PALM COATED GLOVES WHT SIZE 11
TEGERA 8851 OIL GRIP 4X11A GLOVES 10 XL
PORTWEST A250YERL TERGSUS GLOVE YELLOW SIZE L
TEGERA 8802 SYNTHETIC GLOVE INFINITY 9 L
ANSELL 48-125 EDGE 4121A PU PALM COATED GLOVES WHT SIZE 8
TEGERA 8851 OIL GRIP 4X11A GLOVES 7 S
ANSELL 48-105 HYFLEX 003XA FINGERTIP COATED GLOVES WHT SIZE 10
TEGERA 612 SYNTHETIC GLOVE 11 2XL
GISS 863286 G-NBR MAX 3/4 DIPPED NITRILE KNITWRIST GLOVE 4122X SIZE 10
TEGERA 630 TEXTILE GLOVE 9 L
TEGERA 737 SYNTHETIC GLOVE 6 XS
TEGERA 722 SYNTHETIC GLOVE 6 XS
TEGERA 9102 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 12 3XL