GISS 865186 G-WELD PREMIUM WELDING GAUNTLET COW LEATHER SIZE 11


Gloves g-weld premium

References
giss:865186
rubix:200A3693
ean:3660338195693
865186
brand logo
brand logo
brand logo
Technical specifications
Size11
Thermal performance level (EN 407)313X4X
Main materialLeather
See all Specifications

Product details : GISS 865186 G-WELD PREMIUM WELDING GAUNTLET COW LEATHER SIZE 11


Calf leather gloves, inner fleece, 15 cm cuff in natural undressed leather. .
Sewn Kevlar® yarn. Reinforced leather sewn on the palm, thumb and index .
For a better resistance. .
Total length: 350 mm .
Width of the glove entry: 150 mm .
Width of the palm: 150 mm EN388:2016 / EN407:2004 / EN12477:2001/A1:2005 Type A
brand logo
brand logo

Technical specifications


Attributes
Size11
Thermal performance level (EN 407)313X4X
Main materialLeather
Contact heat resistance (EN 407)100 °C
ColourYellow
Secondary colourBlack
MaterialHeat-resistant crust bovine leather
Show UNSPSC/ECL@SS
£ 7.95 excl. VAT
/ Each
£ 9.54 incl. VAT
  • In stock: Next day delivery