TEGERA 7773 LEATHER GLOVE DYNAMIC STRENGTH 9 L


Impact-Reducing Gloves

References
tegera:7773-9
rubix:224A3054
ean:7340118344478
brand logo
brand logo
Technical specifications
Size9
Main materialleather
See all Specifications

Product details : TEGERA 7773 LEATHER GLOVE DYNAMIC STRENGTH 9 L


Impact-reducing glove, fully lined, full grain goatskin of top quality, spandex, cut resistance level E, KEVLAR® fiber, Cat. II, knuckle protection, reinforced index finger, for all-round work

Applications

Construction

Technical specifications


Attributes
Size9
Main materialleather
Materialfull grain goatskin (palm);spandex (back);para-aramid (inner);leather, polyester, polyurethane (outer)
Show UNSPSC/ECL@SS
£ 63.19 excl. VAT
/ Each
£ 75.83 incl. VAT
  • Usually arrives within 14 working days