HONEYWELL 1015369 A800 CLEAR TEMPLE/CLEAR LENS FOGBAN SAFETY SPECS PK1
A800 sunglasses
See technical informationSee documentsReferences
Honeywell:1015369
Rubix:80256172
EAN:7312550153697


Technical specifications
| Coating of the glasses | antifog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : HONEYWELL 1015369 A800 CLEAR TEMPLE/CLEAR LENS FOGBAN SAFETY SPECS PK1
Fine branches equipped with flexible elastomer tips. Molded nose bridge comfortable and anti-slip. Eyepieces made of polycarbonate. Anti-scratch treatment. Enveloping shape. 180 ° field of view. EN166 standard, weight 22 g.
Strengths
Branches with sporty design. Light: 22 grams.
Applications
Mechanical work, indoors or outdoors.
Technical specifications
Attributes
| Coating of the glasses | antifog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | colourless |
| Main material | polycarbonate |
Show UNSPSC/ECL@SS
£ 6.44 excl. VAT
/ Each
£ 7.73 incl. VAT
- In stock: Next day delivery