BOLLE SILPPSF SILIUM+ SMOKE PC LENS FLEX TEMPLES MICROFIBRE BAG
SILIUM+ glasses
See technical informationSee documentsReferences
Bollé Safety:SILPPSF
Rubix:80176252
EAN:3660740007362


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | smoked |
| Ocular material | polycarbonate |
Documents
Product details : BOLLE SILPPSF SILIUM+ SMOKE PC LENS FLEX TEMPLES MICROFIBRE BAG
Inspired by SILIUM, SILIUM+ is a model in comfortable and ultra-light polycarbonate. SILIUM+ is an excellent choice combining design, ergonomics and performance for long-term wear. Supplied with microfiber case. Standard EN166/EN170.
Strengths
Ultra-light frame. Non-slip nose. Straight ergonomic ultra-soft arms. Platinum treatment. Panoramic vision.
Applications
Interior
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x138x44 mm |
|---|---|
| Logistic Weight | 22 g |
| Package weight | 20 g |
| Coating of the glasses | anti-scratch and anti-fog |
| Eyepiece shade | smoked |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | black |
Show UNSPSC/ECL@SS
£ 10.34 excl. VAT
/ Each
£ 12.41 incl. VAT
- Usually arrives within 14 working days