BOLLE B808BLPSI B808 CLEAR PC LENS BLACK PC FRAME - SCREWLESS
B808 Safety Goggles
See technical informationSee documentsReferences
Bollé Safety:B808BLPSI
Rubix:80329129
EAN:3660740007218


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : BOLLE B808BLPSI B808 CLEAR PC LENS BLACK PC FRAME - SCREWLESS
Safe and light. Best seller of the prescription range, the B808 is now available in the range of eyeglasses with branches. Lightweight, design and enveloping, the B808 is a successful sassuré!
Strengths
Superior and lateral Protection. Enveloping. Platinum treatment.
Applications
Interior
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x142x41 mm |
|---|---|
| Logistic Weight | 24 g |
| Package weight | 24 g |
| Coating of the glasses | anti-scratch and anti-fog |
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | black |
Show UNSPSC/ECL@SS
£ 12.41 excl. VAT
/ Each
£ 14.89 incl. VAT
- Usually arrives within 14 working days