MAKITA P-43262 ABRASIVE BELT 9X533 60G 9032 PK5
Abrasive bands 9x533 mm for wood metal
See technical informationReferences
Makita:P-43262
Rubix:1113226
EAN:0088381971133
Product details : MAKITA P-43262 ABRASIVE BELT 9X533 60G 9032 PK5
Qty: 5
-Grain: 60 ;
-Grain: 60 ;
Applications
For machine 9032
Technical specifications
Attributes
| Length | 533 mm |
|---|---|
| Width | 9 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 7.14 excl. VAT
/ Each
£ 8.57 incl. VAT
- Delivery usually within ( 7 ) days

