Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
PFERD 45001104 SHORT ABRASIVE BELT BA 75/ 533 X A 40
PFERD 45001104 SHORT ABRASIVE BELT BA 75/ 533 X A 40
Endless abrasive belt Pferd Tools
References
pferd tools:
45001104
rubix:
302A0328
ean:
4007220584958
Technical specifications
Length
533
mm
Width
75
mm
Grain
40
Product details
Technical specifications
Product details : PFERD 45001104 SHORT ABRASIVE BELT BA 75/ 533 X A 40
Technical specifications
Attributes
Length
533
mm
Width
75
mm
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.73
excl. VAT
/
Each
£
4.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 7100219018 SB DURABLE FLEX BELT DF-BL 10X330MM ACRS BROWN 23432
ROEBUCK CD6103 ALUMINIUM OXIDE ADHESIVE DISC 150MM P80 PACK OF 100
3M 7100329008 CUBITRON 3 CLOTH BELT 1184F, 13X457 36G
63642552143 13X305 R822 P60 SANDING BELT
ROEBUCK WATERPROOF PAPER SHEETS P80 PACK OF 50
3M 28175 CUBITRON II CLOTH BELT 784F 150MMX2000MM 60+
3M 7100329014 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 100MM X 1220MM
3M 614130 CUBITRON II CLOTH BELT 984F 75 MM X 2000 MM 80+
3M 546486 CUBITRON II CLOTH BELT 947A 10 MM X 330 MM 60+
ROEBUCK 067079 CUTTER BUSH FOR TYPE 2 DRESSER
ROEBUCK TW23028080 GARNET PAPER SHEET P80 PACK OF 100
KLINGSPOR 63102 SANDING BELT 150MM X 2000MM 80 GRIT
ROEBUCK TW230280100 GARNET PAPER SHEET P100 SINGLE
NORTON 69957350796 NARROW BELTS R929-75X2000#36
MAKITA P-36887 ABRASIVE BELT 100X610 40G 9401