Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
BOSCH 2608606204 13X451 ABRASIVE BELT P60 PK3
BOSCH 2608606204 13X451 ABRASIVE BELT P60 PK3
Abrasive belts, set of 3
References
bosch:
2608606204
rubix:
80153495
manufacturer :
2 608 606 204
Technical specifications
Length
457
mm
Width
13
mm
Grain
60
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608606204 13X451 ABRASIVE BELT P60 PK3
Band size,
Width mm: 13
Band size,
Length mm: 457
Grain: 60
Technical specifications
Attributes
Logistic Weight
20
g
Packaged dimensions (D x W x H)
130
x
55
x
15
mm
Package weight
15
g
Length
457
mm
Width
13
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.06
excl. VAT
/
Each
£
4.87
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
3M 7100329010 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 75MM X 3000MM
ROEBUCK GS6015040 ABRASIVE FLAP WHEEL 60 X 15MM DIAMETER 40GRADE
3M 15415 CUBITRON II CLOTH BELT 947A 50 MM X 2500 MM 40+
3M 669335 984F 80+ 10 X 330
NORTON 63642551546 920MMX100MM SANDING BELT
3M 28352 DF SURFACE CONDITIONING LS BELT DF-BL AFIN 100 X 289MM
3M 16888 CUBITRON II BELT 984F 80+ 300 X 3000 MM
KLINGSPOR 48821 150 X 2000MM CS310X 60 GRIT F4G ABRASIVE BELT
3M 668516 CUBITRON II CLOTH BELT 947A 13 MM X 457 MM 80+
ROEBUCK GBA2525080-SINGLE SPIRABANDS 25 X 25MM P80 GBA2525080 SINGLE
ROEBUCK 313409 ALUMINIUM OXIDE ROLLS G320 25MM X 50M
3M 21159 CUBITRON II BELT 984F 80+ 30 X 1250 MM
3M 25001 CUBITRON II CLOTH BELT 784F 50 MM X 2010 MM 36+
ROEBUCK 306 112-SINGLE WATERPROOF PAPER SHEETS P240 SINGLE INVEND ITEM
3M 546449 SCOTCHBRITE SC-BS 19 MM X 457 MM A MED RED