• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • Files(11)
  • Milling files(321)
  • Agglomerated or vitrified abrasives(1,454)
  • Applied abrasives(3,533)
  • Brushes(540)
  • Polishing and superfinishing(482)
  • Abrasive powders(1)
  • Tribological finishing(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 306 112-SINGLE WATERPROOF PAPER SHEETS P240 SINGLE INVEND ITEM

ROEBUCK 306 112-SINGLE WATERPROOF PAPER SHEETS P240 SINGLE INVEND ITEM


Endless abrasive belt Unbranded

References
unbranded:306 112-SINGLE
rubix:062308
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : ROEBUCK 306 112-SINGLE WATERPROOF PAPER SHEETS P240 SINGLE INVEND ITEM


Technical specifications


Attributes
No attributes to display for this product
£ 0.65 excl. VAT
/ Each
£ 0.78 incl. VAT
  • Sold out

Check our products from related categories

3M 10682 CUBITRON II CLOTH BELT 784F 13 MM X 305 MM 80+NORTON ABRASIVE FLAT BELT 63642546483NORTON 63642538973 NARROW BELTS R822-100X1000#603M 24131 CUBITRON II BELT 984F 60+ 70 X 2000 MMROEBUCK 306210 ALUMINIUM OXIDE CLOTH BELT 100 X 915MM P40 PACK OF 10DEWALT ABRASIVE BELT 75 X 533MM 100G PACK OF 3 DT3628-QZKLINGSPOR 4139-SINGLE 4139 ABRASIVE BELT LSX 309 75X533 60G SINGLENORTON 66623303271 SG BELT 10 X 330 R929 A/O CERAMIC P120KLINGSPOR 4477-150 LS309 ABRASIVE BELT 100X560MM 150GNORTON 69957350799 COATED POLYESTER BELTS NARROW 75 X 2000MM R929 P603M 24195 CUBITRON II BELT 984F 36+ 145 X 4000 MMNORTON 66261144369 SG BELT 10 X 330 R929 A/O CERAMIC P60ROEBUCK GS6040080 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 80 GRADEROEBUCK 067072 WHEEL DRESSERS HUNTINGTON TYPE 13M 19498 SURFACE CONDITIONING LS BELT SC-BL AMED 75 X 3500 MM

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories