3M 7100329010 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 75MM X 3000MM
3M™ Cubitron™ 3 Cloth Belt 1184F
See technical informationReferences
3M:7100329010
Rubix:388A8909
Manufacturer :7100329010

Product details : 3M 7100329010 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 75MM X 3000MM
Introducing the 3M™ Cubitron™ 3 Cloth Belt 1184F, featuring a re-engineered 3M Precision-Shaped Grain. Designed to give you the performance boost you need. The 36+ grit option delivers up to 86% faster cut rate compared to crushed ceramic competitors – providing the ultimate in performance. Available in 36+ grit for medium- and high-pressure applications like gate grinding and other heavy grinding, and 60+ and 80+ grit for medium-pressure applications.
The 3M™ Cubitron™ 3 Cloth Belt 1184F plays a vital role in creating a robust and versatile abrasive solution, to help get your job done, in both manual and automated processes. The performance advantages of the 3M™ Cubitron™ 3 Cloth Belt 1184F are tailored to enhancing and elevating automated grinding, including uptime, throughput, consistency, and efficiency. These four key elements are critical when optimizing your automated abrasive process, and with the 3M™ Cubitron™ 3 Cloth Belt 1184F, you'll experience increases in product life, cut rate, and wear consistency. These features can either enhance processes that are already automated or increase the appeal of automating currently-manual ones. To learn more, connect with 3M’s expert team of Robotic Abrasive Application Engineers — they are ready to partner with you on your automation journey, from idea to implementation.
Strengths
• 3M RE-ENGINEERED PRECISION-SHAPED GRAIN: Helps increase cut rate and abrasive life to boost productivity
• OPTIMIZED FOR ROBOTICS: Built for manual and automated applications designed for faster performance
• LONGER LIFE: Fewer changeouts needed and less downtime
• COOL CUTTING: Designed to run cooler and reduce metal discoloration and other heat-related outcomes
• OPERATOR COMFORT PRIORITIZED: Cuts with less pressure, helping reduce the demands on operators
Applications
Deburring - Finishing - Grinding - Polishing - Surface Preparation
Technical specifications
Attributes
| Length | 3000 mm |
|---|---|
| Width | 75 mm |
| Grain | 36 |
| Application | deburring - finishing - grinding - polishing - surface preparation |
| Series | cubitron 3 1184f |
| Backing material | polyester cloth |
Show UNSPSC/ECL@SS
£ 34.47 excl. VAT
/ Each
£ 41.36 incl. VAT
- Delivery usually within ( 16 ) days




