3M 51057 HOOKIT FINISHING FILM ABRASIVE DISC 260L 150MM 15 HOLE P600
Abrasive Disc
See technical informationReferences
3M:51057
Rubix:8421838
Manufacturer :7100113428

Product details : 3M 51057 HOOKIT FINISHING FILM ABRASIVE DISC 260L 150MM 15 HOLE P600
3M™ Hookit™ Film Disc 260L is ideal for auto body applications including blending, scuffing, paint prep and removing paint defects. Choose aluminium oxide mineral cutting surfaces from P600 to P2000, all on durable film backing. For automotive sanding applications requiring precision or fine finishes, use 3M™ Hookit™ Finishing Film Abrasive Disc 260L. Our discs combine durable film backing with fast‐cutting, long‐lasting aluminium oxide mineral abrasive. Aluminium oxide is a popular choice among industrial professionals because of its fast cut‐rate and long life. This mineral makes a tough, durable abrasive that self‐fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Available in 15 or 7 hole pattern which helps keep dust from clogging the surface of the disc, significantly increasing cut‐rate and disc life. Our Hookit™ attachment system lets you quickly change the discs and reuse each one for the entire life of the product.
Strengths
•Film-backed abrasive discs for high-finish auto body sanding applications
Aluminium oxide abrasive offers a fast cut and long disc life
Change and reuse discs easily with 3M’s Hookit™ attachment system
Available in various hole patterns
Aluminium oxide abrasive offers a fast cut and long disc life
Change and reuse discs easily with 3M’s Hookit™ attachment system
Available in various hole patterns
Applications
Paint Defect Removal;Paint Preparation;Paint Sanding;Sanding
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 22x153x153 mm |
|---|---|
| Package weight | 300,4 g |
| Diameter | 150 mm |
| Grain | 600 |
| Application | paint defect removal;paint preparation;paint sanding;sanding |
Show UNSPSC/ECL@SS
£ 1.28 excl. VAT
/ Each
£ 1.54 incl. VAT
- Delivery usually within ( 16 ) days