3M 09715 100X30 A MED CUT + POLISH
Scotch-Brite™ Roloc™ Cut and Polish Disc
See technical informationSee documentsReferences
3M:09715
Rubix:5376348
Manufacturer :7000077919

Documents
Product details : 3M 09715 100X30 A MED CUT + POLISH
Use Scotch-Brite™ Roloc™ Cut and Polish Discs for a fast cut and uniform finish in deburring, cleaning and polishing. Our discs perform aggressive cutting and are highly conformable, to work well on irregular surfaces, offering a tight scratch pattern and consistent, repeatable finish.
Scotch-Brite™ Roloc™ Cut and Polish Discs offer aggressive cutting and are constructed in a highly conformable design. Our discs are designed to give a tight scratch pattern and consistent, repeatable finish.
Strengths
Discs perform an aggressive cutting action;Achieve a tight scratch pattern for a uniform finish;Get a consistent repeatable finish
Applications
Perform aggressive cutting action for a consistent finish on irregular surfaces
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 104x212x316 mm |
|---|---|
| Package weight | 968 g |
| Diameter | 100 mm |
| Grain | medium |
| Application | aggressive cutting;removal of lacquer, paint, dirt and discolouration;polishing |
Show UNSPSC/ECL@SS
£ 23.41 excl. VAT
/ Each
£ 28.09 incl. VAT
- In stock: Next day delivery