NORTON BEARTEX DISCS ZMD 2 X S2403 VTFI 66623378345
VTX Rapid Prep Low Flex - Surface Blending Discs with attachment
See technical informationReferences
Norton:66623378345
Rubix:80114765
Product details : NORTON BEARTEX DISCS ZMD 2 X S2403 VTFI 66623378345
Surface blending products are reinforced with a special nylon fibre net backing (scrim) to increase the resistance to tearing. They provide a unique combination of aggressive performance, long life and improved finish. Quick change benefit with the SpeedLok system.
Surface Blending Discs with attachment - Norton VTX Rapid Prep Low Flex - 50.8 Fine Green
Strengths
- Don't get dirty on aluminum and soft metals.
- The thick layer of grain throughout the product improves its lifespan.
- Total cost of the lowest consumables per parts worked.
- Replaces up to 5 steps needed for a conventional abrasive for surface preparation operations.
- Has a 4x lifespan greater than the competing product.
- The thick layer of grain throughout the product improves its lifespan.
- Total cost of the lowest consumables per parts worked.
- Replaces up to 5 steps needed for a conventional abrasive for surface preparation operations.
- Has a 4x lifespan greater than the competing product.
Technical specifications
Attributes
| Diameter | 50.8 mm |
|---|---|
| Grain | fine |
Show UNSPSC/ECL@SS
£ 1.51 excl. VAT
/ Each
£ 1.81 incl. VAT
- Delivery usually within ( 10 ) days

