KLINGSPOR 82940 PS22K SELF-FASTENING PAPER DISC 115 MM P60 8 HOLE PK50
PS 22 K Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:82940
Rubix:416A2432
EAN:4014855026630

Product details : KLINGSPOR 82940 PS22K SELF-FASTENING PAPER DISC 115 MM P60 8 HOLE PK50
PS 22 K disc self-fastening, 115 mm grit 60 hole pattern GLS4
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 60 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | e-paper |
| Series | ps 22 k |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 23.34 excl. VAT
/ Each
£ 28.01 incl. VAT
- Usually arrives within 14 working days