• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,144)
  • Protection, Safety & Hygiene(55,554)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Bore(2,593)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,048)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,521)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,389)
See Machining, Cutting & Drilling
  • Files(22)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,834)
  • Applied abrasives(6,122)
  • Brushes(421)
  • Polishing and superfinishing(497)
  • Abrasive powders(1)
  • Tribological finishing(4)
See Abrasives
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Abrasives
  4. Applied abrasives
  5. Abrasive belts
  6. Endless abrasive belt
  7. ROEBUCK GS6050040 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 40 GRADE

ROEBUCK GS6050040 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 40 GRADE

Abrasive flap wheel

See technical information

References

Unbranded:GS6050040
Rubix:067886
brand logo
brand logo

Technical specifications

Grain40

Product details : ROEBUCK GS6050040 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 40 GRADE


MOS 12600rpm

Technical specifications


Attributes
Grain40
Show UNSPSC/ECL@SS
£ 5.35 excl. VAT
/ Each
£ 6.42 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

KLINGSPOR 4106 LS309XH PORTABLE SANDER BELT 65X410MM GRIT 40 F5 PK103M 19471 CUBITRON II BELT 984F 36+ 50 X 1500 MM3M 23066 CUBITRON II BELT 784F 50+ 220 X 2000 MMDRAPER 08682 10X330MM SANDING BELT 40GKLINGSPOR 42627 LS309XH PORTABLE SANDER BELT 75X457MM P120 F5 PK103M 15450 CUBITRON II CLOTH BELT 947A 20MMX480MM 60+KLINGSPOR 370700 CS922Y 75 X 2000 MM P80 FILE BELT PACK 10KLINGSPOR 660273 LS312JF 40 X 760 MM P240 FILE BELT PACK 10DRAPER 09411 150X1220MM SANDING BELT 80GKLINGSPOR 4645 CS310XF 6 X 610 MM P60 FILE BELT PACK 25KLINGSPOR 99182 CS310XF CLOTH FILE BELT 13 X 610 MM GRIT 240 F4G PK253M 7100146406 CUBITRON II CLOTH BELT 784F 75 MM X 2000 MM 60+KLINGSPOR 258656 NBF800 10 X 330 MM P120 FILE BELT PACK 103M 12126 984F 36+ 200 X 4250KLINGSPOR 369948 CS631XF 20 X 520 MM P120 FILE BELT PACK 25
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap