DRAPER 09411 150X1220MM SANDING BELT 80G

Sanding belt

See technical information
References
Draper:09411
Rubix:381A7449
Manufacturer :09411
EAN:5059482011313
brand logo
Technical specifications
Length1220 mm
Grain80

Product details : DRAPER 09411 150X1220MM SANDING BELT 80G


These high performance 80 grit cloth sanding belts are made from aluminium oxide that is resin bonded to provide efficient resistance and long lasting performance. The electrostatic sand planting and open coat aluminium oxide grain are useful for chip removal and heat dissipation. The special butt joint minimises the effect of vibration across the work surface ensuring a smooth and even finish. The strong X-weight polycotton cloth backing makes the sanding belt both flexible and durable, enhancing the intensity of loading and enabling it to be used in different pressure applications. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with all 150 x 1220mm sanders, including Draper Stock No. 98423.

Technical specifications


Attributes
Length1220 mm
Grain80
Show UNSPSC/ECL@SS
£ 9.58 excl. VAT
/ Each
£ 11.50 incl. VAT
  • Delivery usually within ( 7 ) days