KLINGSPOR 99182 CS310XF CLOTH FILE BELT 13 X 610 MM GRIT 240 F4G PK25
CS 310 XF Abrasive File Belt
See technical informationReferences
Klingspor:99182
Rubix:264A3354
EAN:4014855058419

Product details : KLINGSPOR 99182 CS310XF CLOTH FILE BELT 13 X 610 MM GRIT 240 F4G PK25
CS 310 XF belt, 13 x 610 mm grit 240 F4G
Technical specifications
Attributes
| Length | 13 mm |
|---|---|
| Width | 610 mm |
| Grain | 240 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 16.34 excl. VAT
/ Each
£ 19.61 incl. VAT
- Delivery usually within ( 5 ) days