• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Files(22)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,831)
  • Applied abrasives(6,079)
  • Brushes(421)
  • Polishing and superfinishing(497)
  • Abrasive powders(1)
  • Tribological finishing(4)
See Abrasives
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Abrasives
  4. Applied abrasives
  5. Abrasive belts
  6. Endless abrasive belt
  7. ROEBUCK GS6050180 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 180 GRADE 678

ROEBUCK GS6050180 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 180 GRADE 678

Abrasive flap wheel

See technical information

References

Unbranded:GS6050180
Rubix:067890
brand logo
brand logo
brand logo
brand logo

Technical specifications

Grain80

Product details : ROEBUCK GS6050180 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 180 GRADE 678


Technical specifications


Attributes
Grain80
Show UNSPSC/ECL@SS
£ 11.59 excl. VAT
/ Each
£ 13.91 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

3M 26131 TRIZACT BELT 237AA A45 100 X 289 MMKLINGSPOR 38825 LS309XH PORTABLE SANDER BELT 75X457MM GRIT 60 F5 PK10KLINGSPOR 383423 CS631XF 6 X 610 MM P60 FILE BELT PACK 25KLINGSPOR 4124 LS309XH PORTABLE SANDER BELT 65X410MM GRIT 100 F5 PK10MAKITA P-36734 ABRASIVE BELT 30X533 240G 9031 PK5KLINGSPOR 258659 NBF800 12 X 520 MM P120 FILE BELT PACK 103M 7100329013 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 100MM X 2000MMROEBUCK 313451 ALUMINIUM OXIDE ROLLS G80 25MM X 50MDRAPER 09219 50X686MM SANDING BELT 180GDRAPER 08683 10X330MM SANDING BELT 80GKLINGSPOR 292936 PS29F WIDE PAPER BELT 1120 X 1900 MM GRIT 120 F1 PK103M 621976 CUBITRON II CLOTH BELT 984F 60+ YF-WEIGHT 150MMX3500MM3M 11548 CUBITRON II BELT 984F 36+ 300 X 3500 MM3M 612394 BELT 984F 60+ B 75 X 20003M 10777 CUBITRON II BELT 784F 80+ 13 X 610 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap