KLINGSPOR 295199 QMC412 QUICK CHANGE DISC 50 MM GRIT 60 PK100
QMC 412 Abrasive Quick change disc
See technical informationReferences
Klingspor:295199
Rubix:416A2948
EAN:4014855125661

Product details : KLINGSPOR 295199 QMC412 QUICK CHANGE DISC 50 MM GRIT 60 PK100
QMC 412 quick change disc, 50 mm grit 60
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Grain | 60 |
| Application | metals |
| Type of abrasive | aluminium oxide |
| Series | qmc 412 |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 45.00 excl. VAT
/ Each
£ 54.00 incl. VAT
- Usually arrives within 14 working days