NORTON CLOTH R222 SHEET AL/OX 230X280X320G 63642531789 SINGLE
Abrasive sheet R222
See technical informationReferences
Norton:63642531789
Rubix:060183
EAN:3157620148326
Product details : NORTON CLOTH R222 SHEET AL/OX 230X280X320G 63642531789 SINGLE
Equipped with excellent flexibilityà and resistance to breakage, the R222 canvas sheets are used for every type of application thanks to the wide range of grains
Type of support : Lightweight cotton J
Premium Aluminum Oxide Abrasive
Flexible cotton support weight J
Sheets - Norton R222 - 230x280mm Gr320
Strengths
Flexible and tear-resistant
Excellentà cutting speeds and long life of the product Ideal for smoothing profiled and curved surfaces
Applications
Polishing
Technical specifications
Attributes
| Length | 280 mm |
|---|---|
| Width | 230 mm |
| Grain | 320 |
Show UNSPSC/ECL@SS
£ 1.76 excl. VAT
/ Each
£ 2.11 incl. VAT
- In stock: Next day delivery

