KLINGSPOR 337893 AN400 NET STRIP 80 X 133 MM GRIT 240 PK50

AN 400 Abrasive screen, self-fastening, waterproof

See technical information

References

Klingspor:337893
Rubix:416A3555
EAN:4014855302789
brand logo

Technical specifications

Length80 mm
Width133 mm
Grain240
See all Specifications

Product details : KLINGSPOR 337893 AN400 NET STRIP 80 X 133 MM GRIT 240 PK50


AN 400 Strain mesh, grit 240 80 x 133 mm

Technical specifications


Attributes
Length80 mm
Width133 mm
Grain240
Applicationconstruction materials
£ 22.50 excl. VAT
/ Each
£ 27.00 incl. VAT
  • Usually arrives within 14 working days