References
3M:62896
Rubix:268571
Manufacturer :7000060194
EAN:4046719185733
Product details : 3M 62896 UTILITY CLOTH SHEET 314D 230MMX280MM P400
Our 3M™ linen sanding sheet 314D features a closed layer of aluminium oxide abrasive granules bound to a durable back. The product is suitable for blending, cleaning, finishing outlines, de-burring and rust removal of all metals and paint.
Technical specifications
Attributes
| Length | 280 mm |
|---|---|
| Width | 230 mm |
| Grain | 400 |
Show UNSPSC/ECL@SS
£ 1.86 excl. VAT
/ Each
£ 2.23 incl. VAT
- In stock: Next day delivery
