ROEBUCK 866892 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G400


Abrasive sheets

References
roebuck:866892
rubix:216A6109
ean:3660338209536
ABRASIVE SHEET 230x280 GR.400
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Length280 mm
Width230 mm
Grain400

Product details : ROEBUCK 866892 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G400


Nature of grain: Corundum - medium: paper - Universal abrasive for all metal work
BO/PS33B/400/N/230X280

Strengths

High removal rate - For diverse applications

Applications

Paint / Varnish / Filling compound / Wood / Plastic
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Length280 mm
Width230 mm
Grain400
Show UNSPSC/ECL@SS
£ 0.67 excl. VAT
/ Each
£ 0.80 incl. VAT
  • In stock: Next day delivery