Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
KL361JF CLOTH SHEET 280 X 230MM P80 PK50
KL361JF CLOTH SHEET 280 X 230MM P80 PK50
Sheet + QC cloth KL 361 JF
References
klingspor:
2087
rubix:
200A2449
ean:
4014855014279
Technical specifications
Length
280
mm
Width
230
mm
Grain
80
Product details
Technical specifications
Product details : KL361JF CLOTH SHEET 280 X 230MM P80 PK50
Synthetic resin binder. Ceramic corundum grain. Tight powder. JF-cloth backing.
Strengths
High quality universal paper - The very flexible cotton backing allows for optimum adaptability on shaped parts - Clean and easy tearing.
Applications
Use on steel, universal metal, non-ferrous metals, wood, stainless steel, plastics.
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.20
excl. VAT
/
Each
£
117.84
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 269444 P120 SAND PAPER SHEET
MIRKA 2P10105032 WPF PRO 230X280MM P320 PK50
3M 5305N SCOTCH-BRITE GENERAL PURPOSE SHEET GP-SH 158MMX224MM A FIN
3M 62902 UTILITY CLOTH SHEET 314D 230MMX280MM P100
ROEBUCK 6868351 WET & DRY PAPER SHEET 230 X 280 MM P360
NORTON BEARTEX HANDPAD GRADE - GEN PURPOSE F2510 GREEN
3M 02561 ABRASIVE SHEET 618 230MMX280MM P220 PK50
KLINGSPOR 295432 QRC 555 QUICK CHANGE BACKING PAD 76 X 6MM
NORTON SC 400G 230X280 PK50 63642532997
3M 02009 WETORDRY PAPER SHEET 734 230MMX280MM P500
ROEBUCK 6868341 WET & DRY PAPER SHEET 230 X 280 MM P60
3M 61158 SCOTCH-BRITE WEAR RESISTANT SHEET WR-SH 120MMX280MM A VFN
3M 5306 SCOTCH-BRITE CLEAN AND FINISH SHEET CF-SH 158MMX224MM A CRS
NORTON 63642532998 SHEETS 500G 230 X 280 PK 50
BOSCH SANDING SHEETS 115 X 230MM PACK OF 10 2608605322