Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
NORTON 63642531778 CLOTH SHEET ALU/OX 230X280X60G R222 pk25
NORTON 63642531778 CLOTH SHEET ALU/OX 230X280X60G R222 pk25
R222 - Standard Sheets
References
norton:
63642531778
rubix:
80143850
Technical specifications
Length
280
mm
Width
230
mm
Grain
60
Product details
Technical specifications
Product details : NORTON 63642531778 CLOTH SHEET ALU/OX 230X280X60G R222 pk25
Norton offers a wide range of paper, cloth & waterproof sheets for use in all commonly encountered industrial applications.
Sheets - Norton R222 - 230x280mm Gr60
Strengths
Aluminium oxide abrasive
Highly flexible J-weight cloth backing for use on curves and contours
High quality universal product
Tears cleanly and easily
Applications
Sanding
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.98
excl. VAT
/
Each
£
69.58
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
STANLEY STHT0-05930 SANDING SCREENS PACK OF 10 120 GRIT 05930
3M 62896 UTILITY CLOTH SHEET 314D 230MMX280MM P400
ROEBUCK 866897 STICK-ON ABRASIVE SHEET 70 X 125 MM G150
NORTON 63642531779 SHS SST 230X280 R222 NOR P80
NORTON CLOTH R222 SHEET ALUMINIUM OXIDE 230X280X180G 3642531783 SINGLE
3M 05307 SCOTCH-BRITE HAND PAD TYPE T 155X225MM WHITE 7441 PACK OF 10
MAKITA P-32982 ABRASIVE PAPER 1/2 U/PUNCH 100
3M A02005 WETORDRY PAPER SHEET - DISCONTINUED DO NOT ORDER
NORTON;R222 230X 280XP600 SANDING SHEET (PK50)
3M A02007 WET/DRY SHEET 734 230 X 280MM P800 PACK OF 50
ROEBUCK 886465 WET & DRY PAPER SHEET 230 X 280 MM P220
3M 05306 SCOTCH-BRITE HAND PAD A/COARSE 155 X 225MM 7486 PACK OF 10
MIRKA 5412905012 ABRANET STRIPS 75 X 100 MM P120 PACK OF 50
ROEBUCK 866900 STICK-ON ABRASIVE SHEET 70 X 125 MM G240
ROEBUCK 866894 STICK-ON ABRASIVE SHEET 70 X 125 MM G80