PFERD 42217168 SPIRABAND GSB201463 20 X 14 X 63MM Z50 PACK 100
Abrasive sleeves Gsb 201463 Z 50
See technical informationReferences
Pferd Tools:GSB 201463 Z 50
Rubix:228A7889
Manufacturer :42217168



Product details : PFERD 42217168 SPIRABAND GSB201463 20 X 14 X 63MM Z50 PACK 100
For coarse grinding work with a high stock removal rate and a long tool life.
Abrasive sleeves Gsb 201463 Z 50
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Width | 63 mm |
| Grain | 50 |
Show UNSPSC/ECL@SS
£ 254.12 excl. VAT
/ Each
£ 304.94 incl. VAT
- Usually arrives within 14 working days
