References
Draper:20798
Rubix:390A1863
Manufacturer :20798

Product details : DRAPER 20798 MEDIUM PILE POLYESTER ROLLER SLEEVE 4IN/100MM 2PCS
These medium pile roller sleeves are perfect for painting lightly textured or semi-smooth surfaces, such as walls with repaired damage spots. The sleeves have a 12mm nap that allows them to reach into the crevices found on textured ceilings. They are suitable for all types of emulsion paint and made of woven polyester, ensuring even coverage and minimal splatter. 4" roller sleeves are ideal for tackling smaller and hard-to-reach areas. Fits a cageless 4" roller frame.
Technical specifications
Attributes
| Width | 100 mm |
|---|---|
| Abrasive Material | woven polyester |
| Length | 12 mm |
| Grain | 120 |
| Type of attachment | cageless 4' roller frame |
Show UNSPSC/ECL@SS
£ 14.76 excl. VAT
/ 12 pieces
£ 17.71 incl. VAT
- Delivery usually within ( 7 ) days
