NORTON 63642528498 ABRASIVE SPIRABANDS R822 ZIRC 45X30MM P36 100PC
R822 spiral band.
See technical informationReferences
Norton:63642528498
Rubix:245A9772
EAN:3157620311508

Product details : NORTON 63642528498 ABRASIVE SPIRABANDS R822 ZIRC 45X30MM P36 100PC
It is adjusted on an expandable rubber mandrel with a steel shaft.
Spiraband - Norton X-Treme - 45x30mm Gr36
Strengths
Neat finish. Easy to assemble. Reduced downtime. Resistant construction. Aggressive cut.
Applications
It is adjusted on an expandable rubber mandrel with a steel shaft.
Technical specifications
Attributes
| Diameter | 45 mm |
|---|---|
| Width | 30 mm |
| Grain | 36 |
Show UNSPSC/ECL@SS
£ 117.49 excl. VAT
/ Each
£ 140.99 incl. VAT
- Delivery usually within ( 10 ) days
