Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Sleeves
Sleeve
ROEBUCK 886354 SPIRABAND 15 X 30 MM P80
ROEBUCK 886354 SPIRABAND 15 X 30 MM P80
Abrasives
References
roebuck:
886354
rubix:
222A5127
ean:
3660338397875
Technical specifications
Diameter
15
mm
Width
30
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886354 SPIRABAND 15 X 30 MM P80
AOX Spiraband
Strengths
Designed for the removal of surface defects on ferrous and non-ferrous materials
Applications
Effective on flat and contoured surfaces
Technical specifications
Attributes
Diameter
15
mm
Width
30
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.79
excl. VAT
/
Each
£
0.95
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
NORTON SPIRABAND R822 ZIRC 15 X 30MM X 80G 63642528496 SINGLE
FLEXOVIT 63642565237 15 X 30MM P80 ALU OXIDE SPIRABAND GBA1530080
PFERD 42217181 SPIRABAND GSB362260 36 X 22 X 60MM Z120 PACK 100
NORTON SPIRABAND R822 ZIRC 13 X 25MM X 80G 63642528508 SINGLE
PFERD ATABAND GSB1020-A240 147726
PFERD 42210305 ABRAS. SPIRAL BANDS GSB4530 CO-COOL 60
NORTON SPIRABAND R822 ZIRC 13 X 25MM X 50G 63642528507 SINGLE
SANDVIK EF-32-16 6426556
NORTON SPIRABAND R822 ZIRC 45 X 30MM X 80G 63642528515 SINGLE
SANDVIK 131-2008-B SQUARE SLEEVE WITH EASY-FIX POSITIONING 5757291
PFERD 149331 SPIRAL BAND 30MM X 60G KSB3030A60 PK25
PFERD 42333014 POLICAP ABRASIVE CONE PCH 20 X 15 X 65 MM A 150
NORTON SPIRABAND R822 ZIRC 45 X 30MM X 50G 63642528514 SINGLE
PFERD 42217190 SPIRABAND GSB362260 CO-COOL 36X22X60MM P36 PK 100
PFERD 42330212 POLICAP ABRASIVE CONE PCH 24 X 21 X 85 MM A 60