ABUS 155/20 PADLOCK


Abus Combination Padlock

References
abus:155/20
rubix:80029975
brand logo
brand logo
Technical specifications
Material/finishingzinc
Width25 mm
Diameter3 mm
See all Specifications

Product details : ABUS 155/20 PADLOCK


These compact combination locks are suitable for a range of uses even with different users, thanks to their special locking system. Applications include securing items of luggage, tool boxes or lockers in sports clubs. 3-digit or 4-digit As the padlocks are secured by means of a 3-digit or 4-digit number combination that can be set individually, they are ideal for use in the leisure industry as there is no need to carry a key.

Strengths

Strong zinc-die cast body with hardened steel shackle
155/20 and 155/30: individually resettable 3-digit code
155/40: individually resettable 4-digit code

Applications

Suitable to secure doors, gates, cupboards, lockers, tool boxes, cellar windows, sheds, switchboards

Technical specifications


Attributes
Material/finishingzinc
Width25 mm
Diameter3 mm
Interior length19 mm
Colourgrey
Thickness14 mm
Total length54 mm
Inner width9 mm
Weight35 g
Typecombination
Show UNSPSC/ECL@SS
£ 14.04 excl. VAT
/ Each
£ 16.85 incl. VAT
  • Usually arrives within 14 working days