ABUS Combination Padlock
Material/finishing | Brass |
---|---|
Width | 41 mm |
Diameter | 6 mm |
Material/finishing | Brass |
---|---|
Width | 41 mm |
Diameter | 6 mm |
Interior length | 26 mm |
Colour | Other |
Thickness | 17 mm |
Total length | 77 mm |
Inner width | 22 mm |
Weight | 217 g |
Type | Combination Lock |
In stock: Next day delivery