Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Combination padlock
ABUS COMBINATION PADLOCK 180IB/50C
ABUS COMBINATION PADLOCK 180IB/50C
ABUS Combination Padlock
References
abus:
180IB/50C
rubix:
2520677
ean:
4003318320743
Technical specifications
Material/finishing
Brass
Width
53
mm
Diameter
8
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ABUS COMBINATION PADLOCK 180IB/50C
Strengths
Tough brass body : Durable security
4 digit resettable combination : Set your own PIN
High quality stainless steel shackle : Maximum corrosion resistance
Long shackle (HB) version available : For most security needs
Technical specifications
Attributes
Material/finishing
Brass
Width
53
mm
Diameter
8
mm
Colour
Other
Weight
317
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.09
excl. VAT
/
Each
£
57.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ABUS 65/40 BRASS PADLOCK KEYED ALIKE
ABUS COMBINATION PADLOCK 165/20C
ABUS COMBINATION155 40MM 155/40
ABUS 72 PADLOCK ALUMINIUM 40MM HB ORANGE
ABUS 45MM BRASS PADLOCK 83/45C
ABUS 48MM CLOSED SHACKLE PADLOCK 83CS/50C
ABUS COMBINATION PADLOCK 165/40C
ABUS COMBINATION PADLOCK 158/65C
T84MB40 RED PADLOCK
ABUS COMBINATION PADLOCK 165/30C
ABUS 72 PADLOCK ALUMINIUM 40MM HB VIOLET
SPARTEX 787564 COMBINATION SAFETY PADLOCK DIAMETER MM 7
ABUS 144/30 COMBINATION PADLOCK RED 30MM
ABUS 155/20 PADLOCK
ABUS 34605 145/40 BLACK COMBINATION PADLOCK 40MM