ABUS Combination Padlock
Material/finishing | Other |
---|---|
Width | 52 mm |
Diameter | 8 mm |
Material/finishing | Other |
---|---|
Width | 52 mm |
Diameter | 8 mm |
Interior length | 33 mm |
Colour | Other |
Thickness | 23 mm |
Total length | 96 mm |
Inner width | 26 mm |
Weight | 256 g |
Type | Combination Lock |
In stock: Next day delivery