Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Combination padlock
GISS 855895 40 MM COMBINATION PADLOCK WIDTH
GISS 855895 40 MM COMBINATION PADLOCK WIDTH
Adjustable combination safety giss padlock 40 mm
References
spartex:
855895
rubix:
217A4946
ean:
3660338112584
Technical specifications
Material/finishing
Brass
Width
40
mm
Diameter
6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 855895 40 MM COMBINATION PADLOCK WIDTH
One-piece body in polished brass. Handle nickel-plated steel, length 40 mm. Modifiable combination with 4 ferrules mechanism.
Strengths
Compact and practical
Technical specifications
Attributes
Material/finishing
Brass
Width
40
mm
Diameter
6
mm
Interior length
27
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.27
excl. VAT
/
Each
£
14.72
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ABUS COMBINATION PADLOCK 165/40C
ABUS 72 PADLOCK ALUMINIUM 40MM HB ORANGE
ABUS COMBINATION155 40MM 155/40
ABUS T84MB/40MM RED PADLOCK KEYED ALIKE
ABUS COMBINATION PADLOCK 165/30C
ABUS COMBINATION PADLOCK 158/65C
ABUS COMBINATION PADLOCK 180IB/50C
ABUS COMBINATION PADLOCK 190CS/60C
ABUS LOCKSKEYEDDIFFSUITED 86TI/45HB80-SUITED
ABUS COMBINATION PADLOCK 165/20C
SPARTEX 787564 COMBINATION SAFETY PADLOCK DIAMETER MM 7
ABUS 45MM BRASS PADLOCK 83/45C
ABUS COMBINATION PADLOCK 158/40C
ABUS 72 PADLOCK ALUMINIUM 40MM HB VIOLET
ABUS COMBINATION PADLOCK 158/50C