Abus Open Shackle Padlock
Material/finishing | Brass |
---|---|
Width | 39 mm |
Diameter | 6.5 mm |
Material/finishing | Brass |
---|---|
Width | 39 mm |
Diameter | 6.5 mm |
Interior length | 63 mm |
Thickness | 16 mm |
Total length | 101 mm |
Inner width | 22 mm |
Weight | 183 g |
Type | Keyed |
Usually arrives within 14 working days