Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584784 25MM DIA SHEET METAL HOLESAW
BOSCH 2608584784 25MM DIA SHEET METAL HOLESAW
Sheet Metal hole saw
References
bosch:
2608584784
rubix:
80091127
ean:
3165140376051
Technical specifications
Diameter
25
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584784 25MM DIA SHEET METAL HOLESAW
Diameter mm: 25
Diameter inches: 1
Technical specifications
Attributes
Logistic Weight
75
g
Packaged dimensions (D x W x H)
155
x
75
x
50
mm
Package weight
80
g
Diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.49
excl. VAT
/
Each
£
23.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608584802 67MM DIA SHEET METAL HOLESAW
BAHCO 3830-102-VIP HOLESAW BIM 102MM IP
BAHCO 3830-76-C HOLESAW 76MM 4/6 TPI
STARRETT FCH1036 21MM FAST CUT HOLESAW
BOSCH 2608580302 20MM DIA DIAMOND HOLESAW
BAHCO 3830-27-VIP HOLESAW BIM 27MM IP
BOSCH 2608580308 38MM DIA DIAMOND HOLESAW
LENOX 3006666L T2 BI-METAL HOLE SAW 105MM
IRWIN 10504169 BI-METAL HOLESAW 25MM
STARRETT FCH0600 152MM FAST CUT HOLESAW
BAHCO 3830-22-C BI-METAL HOLESAW FOR METAL/WOOD BOARDS/PLASTIC 22 MM
BOSCH 2608584798 57MM DIA SHEET METAL HOLESAW
BOSCH 2608580306 DIAMOND HOLESAW 32MM
BAHCO 3830-105-VIP HOLESAW BIM 105MM IP
LENOX 3007272L T2 BI-METAL HOLE SAW 114MM