Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608580320 76MM DIA DIAMOND HOLESAW
BOSCH 2608580320 76MM DIA DIAMOND HOLESAW
Diamond for Hard Ceramics diamond hole saws
References
bosch:
2608580320
rubix:
2575688
ean:
3165140489195
Technical specifications
Diameter
79
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608580320 76MM DIA DIAMOND HOLESAW
Diameter mm: 79
Diameter inches: 3 1/8
Technical specifications
Attributes
Logistic Weight
300
g
Packaged dimensions (D x W x H)
185
x
115
x
75
mm
Package weight
300
g
Diameter
79
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
107.69
excl. VAT
/
Each
£
129.23
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3832-67 HOLESAW CARB TIPPED 67MM IP
ROEBUCK CH92 VARI PITCH HOLE SAW 92MM
BOSCH 2608580319 70MM DIA DIAMOND HOLESAW
LENOX 300099L T2 BI-METAL HOLE SAW 14MM
EVOLUTION BX22L-22MM ROTOBOR CUTTER LONG 22MM
BOSCH 2608584615 DIA PROGRESSOR HOLESAW 19MM
EVOLUTION BX18S-18MM ROTOBOR CUTTER SHORT 18MM
BOSCH 2608580317 67MM DIA DIAMOND HOLESAW
LENOX 10507839 DIAMOND HOLE SAW 76MM
LENOX 3001212L T2 BI-METAL HOLE SAW 19MM
BAHCO 3830-152-VIP HOLESAW BIM 152MM IP
EVOLUTION BX14S-14MM ROTOBOR CUTTER SHORT 14MM
STARRETT FCH1056 24MM FAST CUT HOLESAW
BAHCO 3832-70 HOLESAW CARB TIPPED 70MM IP
BAHCO 3832-79 HOLESAW CARB TIPPED 79MM IP