Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608580306 DIAMOND HOLESAW 32MM
BOSCH 2608580306 DIAMOND HOLESAW 32MM
Diamond for Hard Ceramics diamond hole saws
References
bosch:
2608580306
rubix:
80013207
ean:
3165140489041
Technical specifications
Diameter
32
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608580306 DIAMOND HOLESAW 32MM
Diameter mm: 79
Diameter inches: 3 1/8
Technical specifications
Attributes
Logistic Weight
130
g
Packaged dimensions (D x W x H)
162
x
70
x
50
mm
Package weight
130
g
Diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.02
excl. VAT
/
Each
£
93.62
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608584806 76MM DIA SHEET METAL HOLESAW
GISS HOLE SAW DIAMETER 25MM 865609
BOSCH 2608584800 64MM DIA SHEET METAL HOLESAW
BOSCH 2608584784 25MM DIA SHEET METAL HOLESAW
BOSCH 2608584791 38MM DIA SHEET METAL HOLESAW
BOSCH 2608580321 79MM DIA DIAMOND HOLESAW
BAHCO 3832-68 HOLESAW CARB TIPPED 68MM IP
STARRETT FCH0318 79MM FAST CUT HOLESAW
BAHCO 3832-79 HOLESAW CARB TIPPED 79MM IP
BOSCH 2608580310 44MM DIA DIAMOND HOLESAW
BAHCO 3830-65-VIP HOLESAW BIM 65MM IP
BAHCO 3832-29 HOLESAW CARB TIPPED 29MM IP
STARRETT CSC25 CORDLESS HOLE SAW 25MM
BAHCO 3830-57-VIP HOLESAW BIM 57MM IP
EVOLUTION BX26L-26MM ROTOBOR CUTTER LONG 26MM