References
Guardmaster:440P-MSLB22B
Rubix:129A2886
Product details : GUARDMASTR SAFETY LIMIT SWITCH 440P-MSLB22B
Actuator Roller: Lever
Body Material: Metal
Number of contacts as normally closed contact 2
Number of contacts as normally open contact 2
With status indication: False
Type of electric connection: Other
Utilization category: N600/DC-13
Switching current, min: 5mA @ 5V DC
Auxiliary contacts: 1NO (with 2 NC)
Contact current rating (Ie): 6A @ 120V AC (Ue)
Thermal current (Ith): 10 A
Actuation speed, min: 100 mm/min
Actuation speed, max: 250 mm/s
Rated impulse withstand voltage: 2500 V
Actuation frequency, max: 6000 ops/hr
Rated insulation voltage: 600V AC
Suitable for safety functions: True
Forced opening: True
Degree of protection (NEMA): 1
Material housing: Metal
Degree of protection (IP): IP66
Contact type: Break before make
Enclosure color: Red
Mounting: 2 x M5, any position
Body style: 30 mm large metal body
Width: 40 mm
Height: 133 mm
Actuator type: Short roller lever
Mechanical life operations: 10000000 ops per hour
Housing material: Die-cast alloy
Connection type: M20 conduit
Construction type housing: Cuboid
Depth: 64 mm
Actuator material: Various polymers and metals
Operating temperature: -25 °C
Safety contacts: 1 NC snap acting, 2 NC, 3 NC or 4 NC slow acting
Pollution degree: 3
Shock: IEC 60068-2-7 (30 Gn 3 pulses per axis)
Vibration: IEC 60068-2-6 (10...55 Hz, 0.35 mm Alitude)
Body Material: Metal
Number of contacts as normally closed contact 2
Number of contacts as normally open contact 2
With status indication: False
Type of electric connection: Other
Utilization category: N600/DC-13
Switching current, min: 5mA @ 5V DC
Auxiliary contacts: 1NO (with 2 NC)
Contact current rating (Ie): 6A @ 120V AC (Ue)
Thermal current (Ith): 10 A
Actuation speed, min: 100 mm/min
Actuation speed, max: 250 mm/s
Rated impulse withstand voltage: 2500 V
Actuation frequency, max: 6000 ops/hr
Rated insulation voltage: 600V AC
Suitable for safety functions: True
Forced opening: True
Degree of protection (NEMA): 1
Material housing: Metal
Degree of protection (IP): IP66
Contact type: Break before make
Enclosure color: Red
Mounting: 2 x M5, any position
Body style: 30 mm large metal body
Width: 40 mm
Height: 133 mm
Actuator type: Short roller lever
Mechanical life operations: 10000000 ops per hour
Housing material: Die-cast alloy
Connection type: M20 conduit
Construction type housing: Cuboid
Depth: 64 mm
Actuator material: Various polymers and metals
Operating temperature: -25 °C
Safety contacts: 1 NC snap acting, 2 NC, 3 NC or 4 NC slow acting
Pollution degree: 3
Shock: IEC 60068-2-7 (30 Gn 3 pulses per axis)
Vibration: IEC 60068-2-6 (10...55 Hz, 0.35 mm Alitude)
Technical specifications
Attributes
| Type | guardmastr safety limit switch 440p-mslb22b |
|---|
Show UNSPSC/ECL@SS
£ 65.20 excl. VAT
/ Each
£ 78.24 incl. VAT
- Usually arrives within 14 working days


