GUARDMASTR 440H-S34012 GUARDMASTER SWITCH

Switch Guardmaster

See technical informationSee documents

References

Guardmaster:440H-S34012
Rubix:231A3001
brand logo

Technical specifications

Typeguardmastr 440h-s34012 guardmaster switch

Documents

Product details : GUARDMASTR 440H-S34012 GUARDMASTER SWITCH


Product Family Sprite
Contacts (Safety/Auxiliary) 1 Normally Closed / 1 Normally Open
BBM or MBB Break Before Make
Shaft Type Solid
Actuator Shaft Length: 50MM Diameter: 10MM
Conduit Entry / Connection Type M16 Conduit
SPECIFICATIONS
Standard IEC 60947-5-1, ISO 14119, ISOTR 12100
Pneumatic Fluid Compressed air or neutral gas
Pressure Range 2 to 8 Bars
Connection Type Push in fittings for standard 4 mm diameter nylon tube, internal diameter 2.5 mm
Flow Rate 138 NL/min.
Mechanical Life 1,000,000 Operations
Temperature 10 to 60 degrees C (50 to 140 degrees F)

Technical specifications


Attributes
Typeguardmastr 440h-s34012 guardmaster switch
£ 35.79 excl. VAT
/ Each
£ 42.95 incl. VAT
  • Usually arrives within 14 working days