LAWSON FUSES NS32 32A HRC FUSE (L)62 MM X (DIA)14.3 MM
Fuse-Link
See technical informationSee documentsReferences
Lawson Fudes:NS32
Rubix:234A8274
Documents
Product details : LAWSON FUSES NS32 32A HRC FUSE (L)62 MM X (DIA)14.3 MM
32A Hrc Fuse (L)62 mm x (Dia)14.3 mm
Technical specifications
Attributes
| Voltage | 240/415 V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
- Delivery usually within ( 2 ) days

