PORTWEST WORK TROUSERS ACTION BLACK 42 TALL


Action Trouser

References
portwest:S887BKT42
rubix:1198067
ean:5036108126729
brand logo
brand logo
Technical specifications
ColourBlack
Size42
Main materialPolyester
See all Specifications

Product details : PORTWEST WORK TROUSERS ACTION BLACK 42 TALL


Superior comfort and functionality form the appeal of the Action Trouser. The secret to the popularity of this style is outstanding value, strong industrial colours and a wide range of size and length options. Made from quality poly-cotton, features include multiple zip pockets, reinforced fabric at seat and knee areas with the added option of accommodating knee pads. A true market leader.

Strengths

•Durable polycotton fabric for high performance and maximum wearer comfort
50+ UPF rated fabric to block 98% of UV rays
11 pockets for ample storage
Knee pad pockets to facilitate knee pads
Double-layer reinforced knee protection for extra strength and durability
Zipped pockets
Two back zip pockets
Easy access cargo pocket
Reinforced seams for extra durability and strength
Multiple utility pockets providing ample storage

Technical specifications


Attributes
ColourBlack
Size42
Main materialPolyester
Grammage245 g/m²
Material65% Polyester;35% Cotton
Show UNSPSC/ECL@SS
£ 18.86 excl. VAT
/ Each
£ 22.63 incl. VAT
  • Usually arrives within 14 working days